References
SMC:CA2-S04
Rubix:117A3231
Manufacturer :00009805
EAN:3618035463195

Documents
Product details : SMC CA2-S04 TRUNNION BRACKET
Air cylinder series CA2 has been introduced with specifications and dimensions equivalent to the existing CA1 series. Several improvements have been made to the CA2 series including lateral load improvement, increase in cushioning capacity and adoption of a new cushion seal. There has been enhanced efficiency in handling for cushion valve adjustment, and weight has been reduced by 5 to 15%.
Strengths
•Double acting, single rod, standard type
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | trunnion bracket |
|---|---|
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 24 ) days