FESTO 529819 SOFT START VALVE MS6-DL-1/4
MS6-DL Soft-start Valve
See technical informationSee documentsReferences
Festo:MS6-DL-1/4
Rubix:119A0876
Manufacturer :529819
EAN:4052568164331

Documents
Product details : FESTO 529819 SOFT START VALVE MS6-DL-1/4
Soft-start valve MS6-DL-1/4 Pneumatic, for gradual pressure build-up, direction of flow: from left to right. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Assembly Position=Any, Manual override=None, Design structure=Piston seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x100 mm |
|---|---|
| Logistic Weight | 689 g |
| Type | ms6-dl soft start valve |
Show UNSPSC/ECL@SS
£ 88.20 excl. VAT
/ Each
£ 105.84 incl. VAT
- Delivery usually within ( 6 ) days