References
SMC:Y500
Rubix:119A5722
EAN:3618035379342



Documents
Product details : SMC Y500 SPACER
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x62x19 mm |
|---|---|
| Logistic Weight | 113 g |
| Type | spacer |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Delivery usually within ( 21 ) days