• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Chain hoists and trolleys(31)
  • Spring balancers and dynamometers(9)
  • Lifting slings and round slings(163)
  • Lifting chains, lifting links and lifting hooks(141)
  • Hoisting cables, wire rope hoists, winches, tensioners and ropes(99)
  • Lifting clamps, lifting attachments, lifting structures and cranes(56)
  • Stowing systems(39)
  • Lifting equipment(135)
See Hoisting, lifting and pulling equipment
  1. Rubix Categories
  2. Equipment
  3. Hoisting, lifting and pulling equipment
  4. Lifting slings and round slings
  5. Round slings
  6. Round sling
  7. TTC R104 1000KG X 4M CIRC. (2M EWL) ENDLESS ROUND SLING

TTC R104 1000KG X 4M CIRC. (2M EWL) ENDLESS ROUND SLING

TTC Round Sling

See technical information

References

TTC:R104
Rubix:80335122
brand logo
brand logo

Product details : TTC R104 1000KG X 4M CIRC. (2M EWL) ENDLESS ROUND SLING


Strengths

Straight lift, 1000kg capacity

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER EXPERT 61397 WIDE LOAD SLING 5M X 150MM 5 TONNEROEBUCK ROEBUCK-353280 FIBRE ROUND SLING RS2 GREEN 5MDRAPER EXPERT 61263 LOAD SLING WIDE 3M X 50MM 1 TONNESPARTEX 133300 HIGH RESIST ROUND SLING SWL KG 2000 1.5MTRSPARTEX 734101 ELRO ROUND SLING SWL KG 3000 2.5MTRROEBUCK ROEBUCK-353283 FIBRE ROUND SLING RS3 YELLOW 2MSPARTEX 734106 ELRO ROUND SLING SWL KG 3000 6MTRROEBUCK ROEBUCK-353277 FIBRE ROUND SLING RS2 GREEN 2MSPARTEX 734079 ELRO ROUND SLING SWL KG 1000 2.5MTR 1TDRAPER EXPERT 61363 WIDE LOAD SLING 5M X 120MM 4 TONNEROEBUCK ROEBUCK-318092 FLAT WOVEN SLING FS5 RED 4MROEBUCK ROEBUCK-318075 FLAT WOVEN SLING FS2 GREEN 2MSPARTEX 734080 ELRO ROUND SLING SWL KG 1000 3MTR 1TROEBUCK ROEBUCK-1184758 FLAT DUPLEX SLING D301TTC FLAT DUPLEX SLING D201
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap