DRAPER EXPERT 61263 LOAD SLING WIDE 3M X 50MM 1 TONNE

Draper

See technical information

References

Draper Expert:61263
Rubix:382A4837
Manufacturer :61263
EAN:5010559612635
brand logo

Product details : DRAPER EXPERT 61263 LOAD SLING WIDE 3M X 50MM 1 TONNE


Polyester webbing, 60mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 2000kg for a load at one end (straight configuration) and 4000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
  • Delivery usually within ( 7 ) days