Tubing
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Colour | Black |
Bend radius | 57 mm |
Material | PU |
Min. service pressure | -0.95 bar |
Max. service pressure | 14 bar |
Min. temperature | -30 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days