MECALINE 885883 TUBE POLYAMIDE 12X10 100M CLEAR
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:885883
Rubix:216A1224
EAN:3660338391293


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
Documents
Product details : MECALINE 885883 TUBE POLYAMIDE 12X10 100M CLEAR
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 245.49 excl. VAT
/ Each
£ 294.59 incl. VAT
- Usually arrives within 14 working days