SMC TUH0604W-100 HARD POLYURETHANE TUBING

Polyurethane Tubing

See technical informationSee documents

References

SMC:TUH0604W-100
Rubix:2608851
Manufacturer :TUH0604W-100
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter6 mm
Colourwhite
See all Specifications

Documents

Product details : SMC TUH0604W-100 HARD POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.

Size: 0604 (O.D.6, I.D.4, High Pressure Type)
Color: W (Milky White)
Roll Length: 100 m Roll

Technical specifications


Attributes
Logistic Weight2000 g
Inner diameter4 mm
Outer diameter6 mm
Colourwhite
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
£ 93.50 excl. VAT
/ Each
£ 112.20 incl. VAT
  • Delivery usually within ( 4 ) days