References
SMC:TD1209-20
Rubix:260A4066
Manufacturer :TD1209-20
EAN:3618036140187

Technical specifications
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
Documents
Product details : SMC TD1209-20 DENATURED PTFE TUBING
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1209 (12mm)
Roll Length: 20m (66 ft.)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1209 (12mm)
Roll Length: 20m (66 ft.)
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | transparent |
| Material | polytetrafluoroethylene resin |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 792.45 excl. VAT
/ Each
£ 950.94 incl. VAT
- Delivery usually within ( 4 ) days