FESTO 572093 500MTR PLASTIC TUBING

Plastic tubing PAN

See technical informationSee documents

References

Festo:PAN-MF-6X1-SW-500
Rubix:392A3551
Manufacturer :572093
PAN-MF-6X1-SW-500 Plastic tubing

Technical specifications

Inner diameter4 mm
Outer diameter6 mm
Colourblack
See all Specifications

Documents

Product details : FESTO 572093 500MTR PLASTIC TUBING


The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges

Strengths

  • Polyamide
  • High thermal and mechanical load capacities
  • Highly resistant to microbes
  • Operating medium: compressed air, vacuum

Technical specifications


Attributes
Logistic Weight23,74 g
Inner diameter4 mm
Outer diameter6 mm
Colourblack
Materialpolyamide 12 (pa12-p)
Reel length500 m
Min. service pressure -0.95 bar
Min. temperature-60 °C
Max. temperature100 °C
£ 750.00 excl. VAT
/ Each
£ 900.00 incl. VAT
  • Delivery usually within ( 2 ) days