FESTO 558256 PLASTIC TUBING 500MTR PUN-H-3X0,5-BL-500

PUN Outer calibrated hose

See technical informationSee documents

References

Festo:PUN-H-3X0,5-BL-500
Rubix:225A7708
Manufacturer :558256
EAN:4052568054038
PUN-H-3X0,5-BL-500 Plastic tubing

Technical specifications

Inner diameter2.1 mm
Outer diameter3 mm
Colourblue
See all Specifications

Documents

Product details : FESTO 558256 PLASTIC TUBING 500MTR PUN-H-3X0,5-BL-500


Plastic tubing PUN-H-3X0,5-BL-500 Approved for use in food processing (hydrolysis resistant) Outside diameter=3 mm, Bending radius relevant for flow rate=12 mm, Inside diameter=2,1 mm, Min. bending radius=6 mm, Temperature dependent operating pressure=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight13,26 g
Inner diameter2.1 mm
Outer diameter3 mm
Colourblue
Materialthermoplastic polyurethane (tpe-u)
Reel length500 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
£ 257.89 excl. VAT
/ Each
£ 309.47 incl. VAT
  • Usually arrives within 14 working days