MECALINE 846332 CALIBRATED TUBES POLYAMIDE 4X2 7 CLEAR 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846332
Rubix:216A1150
EAN:3660338081699


Technical specifications
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | transparent |
Documents
Product details : MECALINE 846332 CALIBRATED TUBES POLYAMIDE 4X2 7 CLEAR 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | transparent |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days