References
SMC:T1209R-100
Rubix:2608657

Documents
Product details : SMC T1209R-100 100M RED TUBING
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 5140 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | red |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 339.45 excl. VAT
/ Each
£ 407.34 incl. VAT
- Delivery usually within ( 19 ) days