SMC TU1065W-100 100M POLYURETHANE WHITE TUBING
Polyurethane Tube
See technical informationSee documentsReferences
SMC:TU1065W-100
Rubix:114A5726
Manufacturer :TU1065W-20
EAN:3618036612196

Documents
Product details : SMC TU1065W-100 100M POLYURETHANE WHITE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Strengths
•Extremely flexible
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | white |
| Material | polyurethane |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 255.01 excl. VAT
/ Each
£ 306.01 incl. VAT
- Delivery usually within ( 4 ) days