References
SMC:TU1208G-100
Rubix:114A5717
Manufacturer :00028408
EAN:3618036611786

Product details : SMC TU1208G-100 100M POLYURETHANE GREEN TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | green |
| Material | polyurethane |
| Reel length | 100 m |
| Max. temperature | 60 °C |
| Wall Thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 369.59 excl. VAT
/ Each
£ 443.51 incl. VAT
- Delivery usually within ( 4 ) days