References
SMC:TU0604BU3-100
Rubix:265A1774
EAN:3618036614640

Documents
Product details : SMC TU0604BU3-100
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- Delivery usually within ( 4 ) days