References
SMC:TU0604PU1-100
Rubix:116A3472
Manufacturer :TU0604PU1-100

Documents
Product details : SMC TU0604PU1-100 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: PU1 (Purple, Solid)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: PU1 (Purple, Solid)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
•Available in 8 standard colors
Available in 2 roll sizes
Maximum operating pressure 0. 8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0. 8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | purple |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- Delivery usually within ( 4 ) days