MECALINE 894160 CALIBRATED TUBES POLYURETHANE 10X7 25M RED
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:894160
Rubix:253A0662
EAN:3660338466090

Documents
Product details : MECALINE 894160 CALIBRATED TUBES POLYURETHANE 10X7 25M RED
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | red |
| Material | pu |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.60 excl. VAT
/ Each
£ 71.52 incl. VAT
- In stock: Next day delivery
