References
SMC:TU1610R-20
Rubix:115A8840
Manufacturer :TU1610R-20
EAN:3618036611106

Documents
Product details : SMC TU1610R-20 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1610 (O.D. Ø16, I.D. Ø10)
Color: R (Red)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1610 (O.D. Ø16, I.D. Ø10)
Color: R (Red)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | red |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 148.49 excl. VAT
/ Each
£ 178.19 incl. VAT
- Delivery usually within ( 4 ) days