References
Festo:PU-13-SW
Rubix:263A5869
Manufacturer :12133
EAN:4052568021405

Product details : FESTO 12133 PLASTIC TUBING 50MTR PU-13-SW
Plastic tubing PU-13-SW For CN and CK connectors, particularly flexible and kink-resistant, polyurethane (not approved for use in the food industry). Outside diameter=18 mm, Bending radius relevant for flow rate=83 mm, Inside diameter=13,1 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 17.6 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 940.68 excl. VAT
/ Each
£ 1,128.82 incl. VAT
- Usually arrives within 14 working days