References
SMC:TU0604C-100
Rubix:114A3349
Manufacturer :TU0604C-100
EAN:3618036614602

Documents
Product details : SMC TU0604C-100 100M POLYURETHANE CLEAR TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- In stock: Next day delivery