FESTO 130818 PLASTIC TUBING 50MTR PUN-CM-12-SW
Plastic tubing PUN-CM
See technical informationSee documentsReferences
Festo:PUN-CM-12-SW
Rubix:114A7935
Manufacturer :130818
EAN:4052568025397

Documents
Product details : FESTO 130818 PLASTIC TUBING 50MTR PUN-CM-12-SW
The plastic tubing PUN-CM provides maximum protection for electric and electronic components while offering the proven reliability of the standard tubing PUN
Strengths
- Polyurethane
- Plastic tubing, antistatic, electrically conductive
- Suitable for use with energy chains
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 86,38 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 858.23 excl. VAT
/ Each
£ 1,029.88 incl. VAT
- Usually arrives within 14 working days