References
SMC:T1209BU-20
Rubix:116A2666
Manufacturer :T1209BU-20
EAN:3618036144901

Documents
Product details : SMC T1209BU-20 20M NYLON BLUE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: BU (Blue)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: BU (Blue)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x440x320 mm |
|---|---|
| Logistic Weight | 952 g |
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | blue |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 71.30 excl. VAT
/ Each
£ 85.56 incl. VAT
- In stock: Next day delivery