References
SMC:TPS0805BU-20
Rubix:207A9797
Manufacturer :TPS0805Y-20

Product details : SMC TPS0805BU-20 POLYOLEFIN TUBING
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 0805 (ODØ8 IDØ5)
Color: BU (Blue)
Roll Length: 20m Roll
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 0805 (ODØ8 IDØ5)
Color: BU (Blue)
Roll Length: 20m Roll
Strengths
•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyolefin resin |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- Delivery usually within ( 4 ) days