V12 V1935 TURBO IGS GREY S1P HRO SRC WOMENS TRAINER UK1 EU34


Turbo IGS

References
v12 footwear:V1935-34
rubix:229A4993
manufacturer :V1935-1
ean:5055327314540
brand logo
brand logo
Technical specifications
EU shoe size34
Collar heightLow

Product details : V12 V1935 TURBO IGS GREY S1P HRO SRC WOMENS TRAINER UK1 EU34


This stylish design is a modern take on the Trainer – tailored to the female foot shape. Featuring an IGS sole to provide unrivalled grip on all surfaces, and a full-length EVA mid-layer for cushioning underfoot, the Turbo IGS is an excellent choice for those looking for leather-free footwear, Vegan friendly, additional benefits include a full-length EVA insole and are ESD compliance.

Strengths

•Intelligent Grip System (IGS) heat resistant sole
Women's fit
Electrostatic Dissipative (ESD)
Suitable for Vegans
Lightweight composite safety toecap
Flexible anti-penetration composite midsole
EN ISO 20345:2011 S1P HI HRO ESD SRC

Technical specifications


Attributes
EU shoe size34
Collar heightLow
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
  • Usually arrives within 14 working days