HELLYHAN 78351_990-43 KENSINGTON LOW BOA S1PS BLACK UK9 EU43


KENSINGTON LOW BOA S1

References
helly hansen:78351-990-43
rubix:363A3069
ean:7040057077160
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightlow
Colourblack

Product details : HELLYHAN 78351_990-43 KENSINGTON LOW BOA S1PS BLACK UK9 EU43


UPPER MATERIAL Breathable, Abrasion Resistant Knit Upper with TPU welded overlays
FOOTBED Open Cell PU Footbed - lightweight, breathable and provides long lasting cushioning and moisture management.
MIDSOLE/OUTSOLE HH DUAL-STRIDE TECHNOLOGY Midsole combines EVA and eTPU for optimal cushioning, stability and energy return.
CERTIFICATIONS EN ISO 20345:2011 – S1P HRO SRC BS EN IEC 61340-4-3:2018 – ESD

Technical specifications


Attributes
EU shoe size43
Collar heightlow
Colourblack
Show UNSPSC/ECL@SS
£ 152.42 excl. VAT
/ Each
£ 182.90 incl. VAT
  • Usually arrives within 14 working days