PORTWEST B195 T-SHIRT NAVY SIZE M


Turin Premium T-Shirt Navy Blue B195

References
portwest:B195-N-M
rubix:326982
brand logo
brand logo
Technical specifications
ColourNavy
SizeM
Main materialCotton
See all Specifications

Product details : PORTWEST B195 T-SHIRT NAVY SIZE M


Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort.
Stylish unisex design for multi functional use.
Made from 100% Cotton fabric for added comfort and breathability.
40+ UPF rated fabric to block 98% of UV rays.
50+ UPF rated fabric to block 98% of UV rays.

Technical specifications


Attributes
ColourNavy
SizeM
Main materialCotton
Material100% Cotton
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
  • Usually arrives within 14 working days