References
Sandvik Coromant:SNMG120404-SM1115
Rubix:287A2044
Manufacturer :6851331
EAN:7323220191772





Technical specifications
| Insert Type | snmg120404-sm1115 |
|---|---|
| Channel length | 12.7 mm |
| Nuance/shade | 1115 |
Product details : SANDVIK SNMG 12 04 04-SM 1115 6851331
Turning inserts T-Max® P
Technical specifications
Attributes
| Insert Type | snmg120404-sm1115 |
|---|---|
| Channel length | 12.7 mm |
| Nuance/shade | 1115 |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 129.50 excl. VAT
/ 10 pieces
£ 155.40 incl. VAT
- Usually arrives within 14 working days