PRAMET TN 22NRN55:T8030 THREADING INSERT 6755532 PK5


Turning Insert

References
pramet:TN 22NRN55:T8030
rubix:2592582
brand logo
brand logo
Technical specifications
ProfileWhitworth 55° ISO 228-1982 Partial
TypeTurning Insert
DirectionRight

Product details : PRAMET TN 22NRN55:T8030 THREADING INSERT 6755532 PK5


Single-sided threading insert, triangular with an inscribed circle diameter of 12.7mm, for right hand cutting partial profile of British Standard internal threads with 7 to 5TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron.
Single-sided threading insert, triangular with an inscribed circle diameter of 12.7mm, for right hand cutting partial profile of British Standard internal threads with 7 to 5TPI, T8030 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40/M20-M35 and K20-K40 for machining of steel, stainless-steel and cast-iron

Technical specifications


Attributes
ProfileWhitworth 55° ISO 228-1982 Partial
TypeTurning Insert
DirectionRight
Show UNSPSC/ECL@SS
£ 147.15 excl. VAT
/ Each
£ 176.58 incl. VAT
  • Usually arrives within 14 working days