SANDVIK TNMG 16 04 04-PF1525 P INSERT FOR TURNING 5753987 PK10
Turning Insert
See technical informationReferences
Sandvik Coromant:TNMG 16 04 04-PF 1525
Rubix:170A4344
Manufacturer :5753987


Technical specifications
| Insert Type | tnmg 16 04 04-pf (t-max® p) |
|---|---|
| Nuance/shade | pf1525 |
Product details : SANDVIK TNMG 16 04 04-PF1525 P INSERT FOR TURNING 5753987 PK10
T-Max® P turning inserts
Technical specifications
Attributes
| Insert Type | tnmg 16 04 04-pf (t-max® p) |
|---|---|
| Nuance/shade | pf1525 |
| Edge length | 15.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 1,100.30 excl. VAT
/ 10 pieces
£ 1,320.36 incl. VAT
- Usually arrives within 14 working days