Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT CCMT 060208E-FM:T9325
PRAMET POSITIVE ISO TURNING INSERT CCMT 060208E-FM:T9325
Turning Insert
References
pramet:
CCMT 060208E-FM:T9325
rubix:
2591970
manufacturer :
6753868
ean:
3603602892348
Technical specifications
Plate type
T9325
Nuance/shade
CCMT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT CCMT 060208E-FM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
CCMT
Thickness
2.38
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.93
excl. VAT
/
Each
£
68.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB TCMT110204 UE6020 INSERT TURNING COATED 7016989
SANDVIK SNMG190616-QM4425 T-MAX P TURNING INVEIO 7861093
SANDVIK SNMG 12 04 08-MF 4335 7080791
WALTER DCMT070208-MM4 WSM20S TURNING INSERTS (POSITIVE) 6836824
MITSUBCARB DNMG150608-SA UE6020 INSERT TURNING COATED NEGATIVE 7009144
SANDVIK DNMX 11 04 08-WF 5015 5733124
MITSUBCARB DCMT070208-MV AP25N INSERT TURNING COATED CERMET 90024014
PRAMET CNMG 160612E-RM:T9335 6754867
SANDVIK WNMG080412-WM3210 T-MAX P TURNING 5756838
KENNAMETAL CPMT060204FW KT315 ANSI/ISO TURNING INSERT CP.. 1802845
SANDVIK INSERTS VBMT 11 03 08-MF 1105
MITSUBCARB DCMT11T308-LP MC6015 INSERT TURNING COATED 91560
MITSUBCARB SNMG120404-MA MC6015 INSERT TURNING COATED NEGATIVE 91411
SANDVIK SNMG150612-HM4415 T-MAX P TURNING INVEIO 8021221
SANDVIK DCMT070204-PM5015 COROTURN 5730543