Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT CCMT 09T304E-FM:T9325
PRAMET POSITIVE ISO TURNING INSERT CCMT 09T304E-FM:T9325
Turning Insert
References
pramet:
CCMT 09T304E-FM:T9325
rubix:
2591987
manufacturer :
6753764
ean:
3603602891303
Technical specifications
Plate type
T9325
Nuance/shade
CCMT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT CCMT 09T304E-FM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
CCMT
Thickness
3.97
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.40
excl. VAT
/
Each
£
78.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK DNMG 15 06 08-SMC 1115 INSERT 6198224
MITSUBCARB CNMG190612-RM MC7015 INSERT TURNING HEAVY DUTY 90031682
MITSUBCARB DNMG110408-LP UE6110 INSERT TURNING COATED NEG 90035658
MITSUBCARB CNMM190616-HL MC6025 INSERT TURNING COATED H/DUTY 90039268
SANDVIK DNMG 11 04 08-PM 4425 P INSERT FOR TURNING 7860705
SANDVIK SNMG190616-MRR2220 T-MAX P TURNING INVEIO 7231431
MITSUBCARB TNMG160404-MA UE6020 INSERT TURNING COATED NEGATIVE 7017532
SANDVIK MABR3005H13A SWISS TOOL INSERT 5735285
SANDVIK SCMT380932-XL4335 HEAVY TURNING/SPECIAL PURPOSES 7081125
MITSUBCARB DCMT11T302 AP25N INSERT TURNING COATED CERMET 7008438
PRAMET LFUX 050802TN:6640 GROOVING INSERT 6751689 PK10
SANDVIK SNMG190616-SMRS205 T-MAX P TURNING INVEIO 8003618
WALTER DCMT070204-PF WSM20S TURNING INSERTS (POSITIVE) 7054097
MITSUBCARB DCMT070202-MV NX3035 INSERT TURNING CERMET 90021254
MITSUBCARB SCMT120404 MP3025 INSERT TURNING COATED CERMET 90030341