Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT DNMG 150608E-RM:T9325
PRAMET NEGATIVE ISO TURNING INSERT DNMG 150608E-RM:T9325
Turning Insert
References
pramet:
DNMG 150608E-RM:T9325
rubix:
2592203
manufacturer :
6753966
ean:
3603602893321
Technical specifications
Plate type
t9325
Nuance/shade
dnmg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMG 150608E-RM:T9325
Technical specifications
Attributes
Plate type
t9325
Nuance/shade
dnmg
Thickness
6.35
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.88
excl. VAT
/
Each
£
135.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PRAMET POSITIVE ISO TURNING INSERT TCMT 110208E-FM:T9325
MITSUBCARB DNMG150402-FH UE6020
SANDVIK DCGT 11 T3 02-UM 5015 5730400
MITSUBCARB WNMG080408-RK MC5015 INSERT TURNING COATED NEG 90034795
KENNAMETAL TCMT110308FP KCP05 ANSI/ISO TURNING INSERT TC.. 3768984
MITSUBCARB DNMG150608-LK MC5015 INSERT TURNING COATED NEG 90034718
MITSUBCARB DNMG150612 MC6015 INSERT TURNING COATED NEGATIVE 91388
MITSUBCARB DNMG110408-MA MC6025 INSERT TURNING NEGATIVE 90039278
SANDVIK TNMG220416-QM4305 T-MAX P TURNING INVEIO 6707464
MITSUBCARB CNMG120404-MA INSERT TURNING NEGATIVE 90016908 UE6110
SANDVIK DNMA150412-KR3210 T-MAX P TURNING 5731737
SECO CCMT09T308-F1,CP200 TURNING INSERT 02430104
PRAMET CNMG 190612E-SM:T7325 7156228
MITSUBCARB CNMG120412-MP MC6035 INSERT TURNING COATED NEG 90040374
SANDVIK CNMG160616-MR4415 T-MAX P TURNING INVEIO 8021122