Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-FM:T9325
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-FM:T9325
Turning Insert
References
pramet:
SNMG 120408E-FM:T9325
rubix:
2592239
manufacturer :
6754005
ean:
3603602893710
Technical specifications
Plate type
T9325
Nuance/shade
SNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-FM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
SNMG
Thickness
4.76
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
WALTER SPMW09T308-RK6 WKK20S TURNING INSERTS (POSITIVE) 7021367
WALTER CNMG120408-RM5 WSM20S TURNING INSERT (NEGATIVE) 6944735
SANDVIK DNMX 15 06 08-WF 2015 T-MAX P INSERT FOR TURNING 5734632
PRAMET POSITIVE ISO TURNING INSERT CCGT 060202F-AL:HF7
MITSUBCARB WNMG080404-SW MC5005 INSERT TURNING COATED NEG 90037496
MITSUBCARB DNMG150408-LP UE6110 INSERT TURNING COATED NEG 90031843
MITSUBCARB CNMM190612-HM MC6025 INSERT TURNING COATED H/DUTY 90039275
MITSUBCARB CCMT120408-MP MP3025 INSERT TURNING COATED CERMET 90035015
MITSUBCARB TNMG160404-LP MC6035 INSERT TURNING COATED NEG 90040358
SANDVIK MB-07TH160SA-10R1025 SWISS TOOL INSERT 5736173
MITSUBCARB CNMG120408-MP MP3025 INSERT TURNING COATED CERMET 90031053
MITSUBCARB TNMG110308 UE6110
SANDVIK VNMG 16 04 04-PF 4315 6533133
PRAMET CCMW 060204:T6310 7168644
SANDVIK RCMT09T300H13A T-MAX U CLAMPED TURNING 5740716