WALTER DCGT070204-FM2 WSM20S TURNING INSERTS POSITIVE 7054056
Turning inserts positive
See technical informationReferences
Walter:DCGT070204-FM2 WSM20S
Rubix:275A7609
Manufacturer :7054056

Technical specifications
| Insert Type | positive-form turning insert |
|---|---|
| Nuance/shade | wsm20s |
Product details : WALTER DCGT070204-FM2 WSM20S TURNING INSERTS POSITIVE 7054056
Insert Walter DCGT070204-FM2 for positive-form turning, coating WSM20S. Geometry: r=0.4 mm, thickness 2.38 mm.
Technical specifications
Attributes
| Insert Type | positive-form turning insert |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 7.75 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- Usually arrives within 14 working days