WALTER CCMT09T308-FM4 WMP20S TURNING INSERTS (POSITIVE) 6463968
Turning inserts
See technical informationReferences
Walter:CCMT09T308-FM4 WMP20S
Rubix:291A3924
Manufacturer :6463968

Technical specifications
| Insert Type | positive 80° rhombic turning insert (ccmt09t308-fm4) |
|---|---|
| Nuance/shade | wmp20s |
Product details : WALTER CCMT09T308-FM4 WMP20S TURNING INSERTS (POSITIVE) 6463968
Turning insert Walter CCMT09T308-FM4 in grade WMP20S: positive 80° rhombic with r=0.8 mm and thickness 3.969 mm. Designed for finishing thin shafts.
Technical specifications
Attributes
| Insert Type | positive 80° rhombic turning insert (ccmt09t308-fm4) |
|---|---|
| Nuance/shade | wmp20s |
| Edge length | 9.67 mm |
| Thickness | 3.969 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
- Usually arrives within 14 working days