WALTER SNMA120416-RK5 WKK10S TURNING INSERTS (NEGATIVE) 6411713
Turning inserts
See technical informationReferences
Walter:SNMA120416-RK5 WKK10S
Rubix:291A3775
Manufacturer :6411713

Technical specifications
| Insert Type | negative square turning insert (snma) |
|---|---|
| Nuance/shade | wkk10s |
Product details : WALTER SNMA120416-RK5 WKK10S TURNING INSERTS (NEGATIVE) 6411713
Turning insert Walter SNMA120416-RK5 WKK10S: square negative insert with a 1.6 mm radius and CVD coating TiCN/Al2O3/TiCN.
Technical specifications
Attributes
| Insert Type | negative square turning insert (snma) |
|---|---|
| Nuance/shade | wkk10s |
| Edge length | 12.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days