WALTER CNMG120408-NRS WSM20S TURNING INSERTS NEGATIVE 7053901
Turning inserts
See technical informationReferences
Walter:CNMG120408-NRS WSM20S
Rubix:275A7584
Manufacturer :7053901

Technical specifications
| Insert Type | negative turning insert cnmg120408-nrs (rhomboid 80°) |
|---|---|
| Nuance/shade | wsm20s (pvd tialn + al2o3 (al)) |
Product details : WALTER CNMG120408-NRS WSM20S TURNING INSERTS NEGATIVE 7053901
Negative turning insert Walter CNMG120408-NRS in class WSM20S: roughing geometry with a sharp cutting edge and PVD coating TiAlN + Al2O3 (Al).
Technical specifications
Attributes
| Insert Type | negative turning insert cnmg120408-nrs (rhomboid 80°) |
|---|---|
| Nuance/shade | wsm20s (pvd tialn + al2o3 (al)) |
| Edge length | 12.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Usually arrives within 14 working days