PRAMET PSBNR 2525 M 12 EXTERNAL TURNING TOOL 6757226


Turning Tool Holder

References
pramet:PSBNR 2525 M 12
rubix:2532518
manufacturer :6757226
ean:3603602925824
brand logo
brand logo
Technical specifications

Product details : PRAMET PSBNR 2525 M 12 EXTERNAL TURNING TOOL 6757226


Lever lock turning tool for holding a square negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation SN.. 1204.. ), right hand 75° side cutting with straight shank, 25mm tool height x 25mm width x 150mm long for taper turning and longitudinal turning without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length150 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
  • Usually arrives within 14 working days