PRAMET PSKNR 2020 K 12 EXTERNAL TURNING TOOL 6756988


Turning Tool Holder

References
pramet:PSKNR 2020 K 12
rubix:2532547
manufacturer :6756988
ean:3603602923547
brand logo
brand logo
Technical specifications

Product details : PRAMET PSKNR 2020 K 12 EXTERNAL TURNING TOOL 6756988


Lever lock turning tool for holding a square negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation SN.. 1204.. ), right hand 75° end cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for face turning without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length125 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
  • Usually arrives within 14 working days