PRAMET PWLNR 2020 K 0604 EXTERNAL TURNING TOOL 6756687


Turning Tool Holder

References
pramet:PWLNR 2020 K 0604
rubix:2532611
manufacturer :6756687
ean:3603602920539
brand logo
brand logo
Technical specifications

Product details : PRAMET PWLNR 2020 K 0604 EXTERNAL TURNING TOOL 6756687


Lever lock turning tool for holding a 80° trigon negative insert with an inscribed circle diameter of 9.525mm, 4.76mm thick (ISO designation WN.. 0604.. ), right hand 95° side and end cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length125 mm
Typeturning tool holder
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
  • Usually arrives within 14 working days