PRAMET SCLCR 1212 F 08 EXTERNAL TURNING TOOL 6760926


Turning Tool Holder

References
pramet:SCLCR 1212 F 08
rubix:2532825
manufacturer :6760926
ean:3603602962720
brand logo
brand logo
Technical specifications

Product details : PRAMET SCLCR 1212 F 08 EXTERNAL TURNING TOOL 6760926


Screw clamp turning tool for holding a 80° rhombus positive insert with an inscribed circle diameter of 7.94mm, 3.18mm thick (ISO designation CC.. 0803.. ), right hand 95° side and end cutting with off-set shank, 12mm tool height x 12mm width x 80mm long for chamfering, taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Right Hand Rotation / Cutting

Technical specifications


Attributes
Length80 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 76.67 excl. VAT
/ Each
£ 92.00 incl. VAT
  • Usually arrives within 14 working days