PRAMET DDJNL 2525 M 11 EXTERNAL TURNING TOOL 6758542


Turning Tool Holder

References
pramet:DDJNL 2525 M 11
rubix:2532068
manufacturer :6758542
ean:3603602938886
brand logo
brand logo
Technical specifications

Product details : PRAMET DDJNL 2525 M 11 EXTERNAL TURNING TOOL 6758542


Double clamp turning tool for holding a 55° rhombus negative insert with an inscribed circle diameter of 9.525mm, 4.76mm thick (ISO designation DN.. 1104.. ), left hand 93° side cutting with off-set shank, 25mm tool height x 25mm width x 150mm long for taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for very unstable working conditions - Possible use
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
System D
Left Hand Rotation / Cutting

Technical specifications


Attributes
Length150 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 83.45 excl. VAT
/ Each
£ 100.14 incl. VAT
  • Usually arrives within 14 working days