CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2020 K16 832800
Turning tools holders exter 93° svjbr/l
See technical informationSee documentsReferences
GISS Cutline:832800
Rubix:832800
EAN:3660338054068



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2020 K16 832800
93° external turning tool holder - SVJBR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | left |
| Type of tool tip attachment | svjbl 2020 16 |
| Head length | 30 mm |
Show UNSPSC/ECL@SS
£ 92.11 excl. VAT
/ Each
£ 110.53 incl. VAT
- Usually arrives within 14 working days
