CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2525 M15 832812
Turning tools holders exter 93° mdjnr/l
See technical informationSee documentsReferences
GISS Cutline:832812
Rubix:832812
EAN:3660338054006



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2525 M15 832812
93° external turning tool holder MDJNR/L
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Type of assembly | right |
| Type of tool tip attachment | mdjnr 2525 15 |
| Head length | 35 mm |
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
- In stock: Next day delivery
