CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNL 2525 M15 832813
Turning tools holders exter 93° mdjnr/l
See technical informationSee documentsReferences
GISS Cutline:832813
Rubix:832813
EAN:3660338054013



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNL 2525 M15 832813
93° external turning tool holder MDJNR/L
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Type of assembly | left |
| Type of tool tip attachment | mdjnl 2525 15 |
| Head length | 35 mm |
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
- Usually arrives within 14 working days
