Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
C4SVJBR2705011B1-SVIK COROTURN 107
C4SVJBR2705011B1-SVIK COROTURN 107
Tool holder Sandvik Coromant
References
sandvik coromant:
C4-SVJBR-27050-11-B1
rubix:
1039165
manufacturer :
5727852
Technical specifications
Total length
50
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : C4SVJBR2705011B1-SVIK COROTURN 107
Technical specifications
Attributes
Total length
50
mm
Width
40
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.20
excl. VAT
/
Each
£
381.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A06F-STFCL 06 5721376
WALTER A40T-DSKNR15 TOOLHOLDERS TURNING GROOVING THREADING 5522868
WALTER A50U-DDUNL15 TOOLHOLDERS 5522838
TOOLHOLDER SVHBL2020K16
SANDVIK C6-DCKNR-45065-12 5729613
SANDVIK MWLNR 2020K 06 P SHANK TOOL FOR TURNING 5735669
WALTER DWLNL3225P08 TOOLHOLDERS TURNING GROOVING THREADING 5042212
C5DCLNL3506016-SVIK COROM CAPTO EX
SANDVIK C8-DWLNR-55080-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729400
SANDVIK A12M-SCLCL 06 107 BORING BAR FOR TURNING 5727574
PRAMET DTGNR 2020 K 16 EXTERNAL TURNING TOOL 6757948
MITSUBCARB STGCL1616H16 TOOL-HOLDER EXTERNAL 7016337
SANDVIK SVJBL 1212K 11-S-B1 5752245
SANDVIK C4-DWLNR-27050-06 5727694
SANDVIK STGCL 2020K 16 107 SHANK TOOL FOR TURNING 5751478