PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613


Pramet Turning Holder

References
pramet:STJCR 2020 K 16-M-A
rubix:2532988
ean:3603602919793
brand logo
brand logo
Technical specifications
Total length100 mm
Width20 mm
Height20 mm

Product details : PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613


Turning tool with ISO-S clamping for T-shape positive inserts TC., off-set design for turning with 93° setting angle.
Screw clamp turning tool for holding a triangular positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation TC.. 16T3.. ), right hand 93° side cutting with off-set shank, 20mm tool height x 20mm width x 125mm long for taper turning and longitudinal turning with and without shoulder

Technical specifications


Attributes
Total length100 mm
Width20 mm
Height20 mm
Show UNSPSC/ECL@SS
£ 85.55 excl. VAT
/ Each
£ 102.66 incl. VAT
  • Usually arrives within 14 working days