Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2525 M16 832802
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2525 M16 832802
Turning tools holders exter 93° svjbr/l
References
giss cutline:
832802
rubix:
832802
ean:
3660338054082
Technical specifications
Total length
150
mm
Width
25
mm
Height
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBL 2525 M16 832802
93° external turning tool holder - SVJBR/L
Technical specifications
Attributes
Total length
150
mm
Width
25
mm
Height
25
mm
Type of assembly
Left
Type of tool tip attachment
SVJBL 2525 16
Head length
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.18
excl. VAT
/
Each
£
104.62
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
WALTER A40T-DDUNL15 TOOLHOLDERS 5522836
SANDVIK C5-SRSCL-35060-08 107 CUTTING UNIT FOR TURNING 5728414
SANDVIK TOOLHOLDER STGCL 1616H11 B1
SANDVIK SL70-CRDCR-50-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632455
SANDVIK C4-MWLNR-22110-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728573
C6PCLNL4506519-SVIK COROMANT CAPTO
SANDVIK C5-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERTS & ADAPTERS
TOOLHOLDER A32TSVUBR16 5722459
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
SCLCL1212K09S-SVIK SWISS TOOL
SANDVIK C4-SVQBR-18090-16 5728441
SANDVIK C4-MWLNL-13075-06 5728562
SANDVIK LF123G028-16C CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732550
SANDVIK C4-MWLNR-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728568
SANDVIK C3-PCLNR-17090-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188643