Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCR 2020K 16
rubix:
1432216
manufacturer :
5751525
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK STFCR 2020K 16 107 SHANK TOOL FOR TURNING 5751525
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
TCMT
Type of tool tip attachment
Insert
Head length
21.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TOOLHOLDER SRDCN 2525M 10-A
PRAMET DDJNR 2020 K 15 EXTERNAL TURNING TOOL 6757934
SANDVIK C4-SCLCL-17090-09 5727901
SANDVIK RF123H20-2525B-040BM 5740939
SANDVIK C4-PCLNL-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188352
SANDVIK C5-SVQBR-22110-16 5729269
MITSUBCARB DDJNR2020K15-T TOOL-HOLDER EXTERNAL 90025211
SANDVIK C5-DCLNL-35060-12 T-MAX P CUTTING UNIT FOR TURNING 5728660
WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
WALTER A25T-DCLNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522728
C6PCLNR4506516-SVIK COROMANT CAPTO
SANDVIK A25T-MWLNR 06 P BORING BAR FOR TURNING 5722397
SVVBN2020K11B1-SVIK COROTURN 107 S
SANDVIK C5-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERTS & ADAPTERS
SANDVIK C4-MWLNL-13075-06 5728562